Baseboard Thermostat

Item #: 0069817

Cat #: B1T1W

UPC: 626296185018

Company wide:
0 in stock
Documents & Guides
Built-In Thermostat, 1-Pole, 22A, 120-600V. Compatible with: Stelpro B Series Baseboard Heaters, Color: White

Overview

Built-In Thermostat, 1-Pole, 22A, 120-600V. Compatible with: Stelpro B Series Baseboard Heaters, Color: White
Also known as: 626296185018, B1T1W, SEOB1T1W

Specifications

Poles: 1
Color: White
Volts AC Range: 120 - 600
Poles: 1
Volts AC Range: 120 - 600
Color: White