CCP2-1815N-A3U2

Item #: 0069807

Cat #: E53KAL18T110E

UPC: 782113887845

$ 526.45 EA
Company wide:
0 in stock
E53 Series Tubular Capacitive Proximity Sensor, 0.71 dia, dist 15 mm, NO NPN Open Collector, 300 mA SS Output, 8 Ft. (2.5m) Cable, 10-30 Vdc input, <5% accuracy, Short circuit and reverse polarity, Un-shielded, 6.6 Ft. (2m)

Overview

E53 Series Tubular Capacitive Proximity Sensor, 0.71 dia, dist 15 mm, NO NPN Open Collector, 300 mA SS Output, 8 Ft. (2.5m) Cable, 10-30 Vdc input, <5% accuracy, Short circuit and reverse polarity, Un-shielded, 6.6 Ft. (2m)
Also known as: 782113887845, E53KAL18T110E, CUTE53KAL18T110E

Specifications

Length: 2 m
Diameter: 18 mm
IP/NEMA Rating: IP65
Range: 15 mm
Mounting: Threaded
Volts DC Range: 10 - 30
Length: 2 m
IP/NEMA Rating: IP65
Mounting: Threaded
Diameter: 18 mm
Range: 15 mm
Volts DC Range: 10 - 30