20W T12 BLK-LIGHT

Item #: 0069779
Cat #: F20T12350BL
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
CDE F20T12/350/BL 20W T12 BLK-LIGHT

Overview

CDE F20T12/350/BL 20W T12 BLK-LIGHT
Also known as: F20T12350BL, CNDF20T12350BL

Specifications

Wattage: 20
Length: 24 in , 2 ft
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color: Ultraviolet
Wattage: 20
Light Technology: Fluorescent
Color: Ultraviolet
Length: 24 in , 2 ft
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)