10 USE/RHH/RHW Copper Black 1000'

Item #: 0069777

Cat #: 10USECSTRBLAX1000

UPC:

Company wide:
0 in stock
Documents & Guides
10 AWG, USE/RHH/RHW, Stranded Copper, Black, 600V, 1000 ft. Reel.

Overview

10 AWG, USE/RHH/RHW, Stranded Copper, Black, 600V, 1000 ft. Reel.
Also known as: 10USECSTRBLAX1000

Specifications

Gauge: 10 AWG
Length: 1000 ft
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Jacket: CPE
Gauge: 10 AWG
Material: Copper
Volts AC: 600
Jacket: CPE
Length: 1000 ft
Color: Black
Conductors: 1