Quartz Lamp with Butt Socket, 1600W, 208V

Item #: 0069761

Cat #: P70013

UPC:

Company wide:
0 in stock
Documents & Guides
Quartz Lamp with Butt Socket, 1600 Watts, 208 Volts

Overview

Quartz Lamp with Butt Socket, 1600 Watts, 208 Volts
Also known as: P70013, AITP70013

Specifications

Wattage: 1600
Volts AC: 208
Wattage: 1600
Volts AC: 208