Programming Port, Cat 5e Ethernet, GFCI, 15A, 120VAC, Type 4-IP65

Item #: 0069759

Cat #: PR2K3RF3

UPC: 842864101451

Company wide:
0 in stock
Documents & Guides
Programming Port, Cat 5e Ethernet, GFCI, 15 Amp, 120 Volt AC, 3 Amp Breaker, Type 4-IP65, Size K

Overview

Programming Port, Cat 5e Ethernet, GFCI, 15 Amp, 120 Volt AC, 3 Amp Breaker, Type 4-IP65, Size K

Panel Interface Connector that typically mounts to the outside of a control panel housing. These programming ports eliminate the need to open the panel door and improve safety and compliance to NFPA 70e. We offer 15,000+ combinations of components and outlets.

Also known as: 842864101451, PR2K3RF3, GEPPR2K3RF3

Specifications

Mounting: Panel
Size: K
IP/NEMA Rating: IP65, NEMA 4
Connector Type: CAT 5E
Mounting: Panel
IP/NEMA Rating: IP65, NEMA 4
Size: K
Connector Type: CAT 5E