6W S6 Incandescent Lamp, Clear

Item #: 0069750

Cat #: S4571

UPC: 045923045714

Company wide:
0 in stock
Documents & Guides
6 Watt S6 Incandescent; Clear; 1500 Average rated hours; 40 Lumens; Candelabra Base; 48 Volt

Overview

6 Watt S6 Incandescent; Clear; 1500 Average rated hours; 40 Lumens; Candelabra Base; 48 Volt
Also known as: 045923045714, S4571, SATS4571

Specifications

Lumens: 40
Shape: S6 (Straight)
Color Rendering Index (CRI): 100
Wattage: 6
Volts AC: 48
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Lumens: 40
Color Rendering Index (CRI): 100
Volts AC: 48
Dimmable: Yes
Base: Candelabra Screw (E12)
Shape: S6 (Straight)
Wattage: 6
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent