Corrosion Protection Tape, 20 mil, Printed, 4" x 100'

Item #: 0069729

Cat #: 51P-4X100FT

UPC: 054007428046

$ 159.97 EA
Company wide:
3 in stock
Documents & Guides
Corrosion Protection Tape, Scotchrap, All-Weather, Printed. Size: 4" Width, 100' Length. Thickness: 20 mils. Temperature Rating: 176° F. Color: Black.

Overview

Corrosion Protection Tape, Scotchrap, All-Weather, Printed. Size: 4" Width, 100' Length. Thickness: 20 mils. Temperature Rating: 176° F. Color: Black.

They are designed to connect copper conductors. Each connector is electro-tin plated to resist electrolytic corrosion. They are installed using standard industry tooling. Chamfered ends and an integral center cable stop ensure simplicity and ease of conductor insertion.

Also known as: 054007428046, 51P-4X100FT, MMM514X100

Specifications

Length: 100 ft
Color: Black
Width: 4 in
Material: PVC
Family / Style: Scotchrap™ - 51
Length: 100 ft
Width: 4 in
Family / Style: Scotchrap™ - 51
Color: Black
Material: PVC