10 mils. Corrosion Protection Tape

Item #: 0069728

Cat #: 50-PRINTED-4x100FT

UPC: 054007000181

$ 108.16 EA
Company wide:
10 in stock
Documents & Guides
Corrosion Protection Tape, Scotchrap, All-Weather, Printed. Size: 4" Width, 100' Length. Thickness: 10 mils. Temperature Rating: 176° F. Color: Black.

Overview

Corrosion Protection Tape, Scotchrap, All-Weather, Printed. Size: 4" Width, 100' Length. Thickness: 10 mils. Temperature Rating: 176° F. Color: Black.

All-weather performance and corrosion resistance. Resistant to impact and abrasions. Corrosion protection on pipes, conduits and fittings, etc.

Also known as: 054007000181, 50-PRINTED-4x100FT, MMM50PT4X100FT

Specifications

Length: 100 ft
Color: Black
Width: 4 in
Material: PVC
Family / Style: Scotchrap™ - 50
Length: 100 ft
Width: 4 in
Family / Style: Scotchrap™ - 50
Color: Black
Material: PVC