Corrosion Protection Tape, 10 mil, Unprint, 4" x 100'

Item #: 0069727

Cat #: 50-UNPRINTED-4x100

UPC: 054007106463

$ 84.10 EA
Company wide:
10 in stock
Corrosion Protection Tape, Pipe Wrap, Scotchrap, All-Weather, Unprinted. Size: 4" Width, 100' Length. Thickness: 10 mils. Temperature Rating: 176° F. Color: Black.

Overview

Corrosion Protection Tape, Pipe Wrap, Scotchrap, All-Weather, Unprinted. Size: 4" Width, 100' Length. Thickness: 10 mils. Temperature Rating: 176° F. Color: Black.

They are designed to connect copper conductors. Each connector is electro-tin plated to resist electrolytic corrosion. They are installed using standard industry tooling. Chamfered ends and an integral center cable stop ensure simplicity and ease of conductor insertion.

Also known as: 054007106463, 50-UNPRINTED-4x100, MMM50UPT4X100FT

Specifications

Length: 100 ft
Color: Black
Width: 4 in
Material: PVC
Family / Style: Scotchrap™ - 50
Length: 100 ft
Width: 4 in
Family / Style: Scotchrap™ - 50
Color: Black
Material: PVC