Heat Shrink, Heavy-Wall, 250 - 750 MCM, 48", Black

Item #: 0069716

Cat #: ITCSN-2000-48"-Bla

UPC: 054007089780

$ 104.61 EA
Company wide:
91 in stock
Documents & Guides
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 250 MCM - 750 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.65" - 2.00", Relaxed Tube Length: 48". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.

Overview

Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 250 MCM - 750 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.65" - 2.00", Relaxed Tube Length: 48". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.

The 3M™ Heat Shrink Heavy-Wall Cable Sleeves ITCSN are designed to provide reliable performance for electrical splices, connections and terminations, as well as mechanical and environmental protection.

Also known as: 054007089780, ITCSN-2000-48"-Bla, MMMITCSN200048

Specifications

Material: Polyolefin
Volts AC: 1kV
Color: Black
Length: 48 in
Allowable Gauge Range: 250 - 750
Material: Polyolefin
Color: Black
Allowable Gauge Range: 250 - 750
Volts AC: 1kV
Length: 48 in