14/2 UF/NMC Copper Gray 25'

Item #: 0069711

Cat #: 142UFGX25PAK

UPC: 048243266029

Company wide:
0 in stock
Documents & Guides
(2) 14 AWG Conductors and (1) 14 AWG Ground, UF, 600V, Copper Conductor, PVC Jacket, Gray, 25 ft. Package.

Overview

(2) 14 AWG Conductors and (1) 14 AWG Ground, UF, 600V, Copper Conductor, PVC Jacket, Gray, 25 ft. Package.
Also known as: 048243266029, 142UFGX25PAK

Specifications

Length: 25 ft
Conductors: 2
Jacket: PVC
Material: Copper
Color: Gray
Volts AC: 600
Gauge: 14 AWG
Length: 25 ft
Jacket: PVC
Color: Gray
Gauge: 14 AWG
Conductors: 2
Material: Copper
Volts AC: 600