PLATT logo

12/3 UF/NMC Copper Gray 50'

Item #: 0069709
Cat #: 123UFGX50PAK
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
(3) 12 AWG Conductors and (1) 12 AWG Ground, UF/NMC, 600V, Copper Conductor, PVC Jacket, Gray, 50 ft. Package.

Overview

(3) 12 AWG Conductors and (1) 12 AWG Ground, UF/NMC, 600V, Copper Conductor, PVC Jacket, Gray, 50 ft. Package.
Also known as: 123UFGX50PAK

Specifications

Conductors: 3
Gauge: 12
Jacket: PVC
Material: Copper
Color: Gray
Length: 50 ft
Volts AC: 600
Conductors: 3
Jacket: PVC
Color: Gray
Volts AC: 600
Gauge: 12
Material: Copper
Length: 50 ft

Customer Reviews

No reviews for this product
(0)