12/2 UF/NMC Copper Gray 50'

Item #: 0069706

Cat #: 122UFGX50PAK

UPC: 048243266081

Call for price
Company wide:
0 in stock
Documents & Guides
(2) 12 AWG Conductors and (1) 12 AWG Ground, UF, 600V, Copper Conductor, PVC Jacket, Gray, 50 ft. Package.

Overview

(2) 12 AWG Conductors and (1) 12 AWG Ground, UF, 600V, Copper Conductor, PVC Jacket, Gray, 50 ft. Package.
Also known as: 048243266081, 122UFGX50PAK

Specifications

Conductors: 2
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Color: Gray
Length: 50 ft
Volts AC: 600
Conductors: 2
Jacket: PVC
Color: Gray
Volts AC: 600
Gauge: 12 AWG
Material: Copper
Length: 50 ft

Customer Reviews

No reviews for this product
(0)