12/2 UF/NMC Copper Gray 25'

Item #: 0069705

Cat #: 122UFGX25PAK

UPC: 048243266074

Company wide:
0 in stock
Documents & Guides
(2) 12 AWG Conductors and (1) 12 AWG Ground, UF, 600V, Copper Conductor, PVC Jacket, Gray, 25 ft. Package.

Overview

(2) 12 AWG Conductors and (1) 12 AWG Ground, UF, 600V, Copper Conductor, PVC Jacket, Gray, 25 ft. Package.
Also known as: 048243266074, 122UFGX25PAK

Specifications

Length: 25 ft
Conductors: 2
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Color: Gray
Volts AC: 600
Length: 25 ft
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Conductors: 2
Jacket: PVC
Color: Gray