12/2 UF/NMC Copper Gray 100'

Item #: 0069704

Cat #: 122UFGX100PAK

UPC: 048243266098

Company wide:
0 in stock
Documents & Guides
(2) 12 AWG Conductors and (1) 12 AWG Ground, UF, 600V, Copper Conductor, PVC Jacket, Gray, 100 ft. Package.

Overview

(2) 12 AWG Conductors and (1) 12 AWG Ground, UF, 600V, Copper Conductor, PVC Jacket, Gray, 100 ft. Package.
Also known as: 048243266098, 122UFGX100PAK

Specifications

Length: 100 ft
Conductors: 2
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Color: Gray
Volts AC: 600
Length: 100 ft
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Conductors: 2
Jacket: PVC
Color: Gray