10/2 UF/NMC Copper Gray 50'

Item #: 0069701

Cat #: 102UFGX50PAK

UPC: 048243266135

Company wide:
0 in stock
Documents & Guides
(2) 10 AWG Conductors and (1) 10 AWG Ground, UF, 600V, Copper Conductor, PVC Jacket, Gray, 50 ft. Package.

Overview

(2) 10 AWG Conductors and (1) 10 AWG Ground, UF, 600V, Copper Conductor, PVC Jacket, Gray, 50 ft. Package.
Also known as: 048243266135, 102UFGX50PAK

Specifications

Gauge: 10 AWG
Conductors: 2
Jacket: PVC
Material: Copper
Color: Gray
Length: 50 ft
Volts AC: 600
Gauge: 10 AWG
Jacket: PVC
Color: Gray
Volts AC: 600
Conductors: 2
Material: Copper
Length: 50 ft