10/2 UF/NMC Copper Gray 25'

Item #: 0069700

Cat #: 102UFGX25PAK

UPC:

Company wide:
0 in stock
Documents & Guides
(2) 10 AWG Conductors and (1) 10 AWG Ground, UF/NMC, 600V, Copper Conductor, PVC Jacket, Gray, 25 ft. Package.

Overview

(2) 10 AWG Conductors and (1) 10 AWG Ground, UF/NMC, 600V, Copper Conductor, PVC Jacket, Gray, 25 ft. Package.
Also known as: 102UFGX25PAK

Specifications

Length: 25 ft
Gauge: 10 AWG
Conductors: 2
Jacket: PVC
Material: Copper
Color: Gray
Volts AC: 600
Length: 25 ft
Conductors: 2
Material: Copper
Volts AC: 600
Gauge: 10 AWG
Jacket: PVC
Color: Gray