14/3 NM-B Solid Copper White 25'

Item #: 0069697

Cat #: 143NMBGX25PAK

UPC: 048243263523

Company wide:
0 in stock
Documents & Guides
(3) 14 AWG Conductors and (1) 14 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, White, 25 ft. Package.

Overview

(3) 14 AWG Conductors and (1) 14 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, White, 25 ft. Package.
Also known as: 048243263523, 143NMBGX25PAK

Specifications

Length: 25 ft
Conductors: 3
Jacket: PVC
Material: Copper
Color: White
Volts AC: 600
Gauge: 14 AWG
Length: 25 ft
Jacket: PVC
Color: White
Gauge: 14 AWG
Conductors: 3
Material: Copper
Volts AC: 600