14/2 NM-B Solid Copper White 50'

Item #: 0069695

Cat #: 142NMBGX50PAK

UPC: 048243263035

Company wide:
0 in stock
Documents & Guides
(2) 14 AWG Conductors and (1) 14 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, White, 50 ft. Package.

Overview

(2) 14 AWG Conductors and (1) 14 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, White, 50 ft. Package.
Also known as: 048243263035, 142NMBGX50PAK

Specifications

Conductors: 2
Jacket: PVC
Material: Copper
Color: White
Length: 50 ft
Volts AC: 600
Gauge: 14 AWG
Conductors: 2
Material: Copper
Length: 50 ft
Gauge: 14 AWG
Jacket: PVC
Color: White
Volts AC: 600