NM-B - 14/2 Solid Copper White 25'

Item #: 0069694

Cat #: 142NMBGX25PAK

UPC: 048243263028

Company wide:
0 in stock
(2) 14 AWG Conductors and (1) 14 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, White, 25 ft. Package, Non-Metallic Sheathed Cable

Overview

(2) 14 AWG Conductors and (1) 14 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, White, 25 ft. Package, Non-Metallic Sheathed Cable
Also known as: 048243263028, 142NMBGX25PAK

Specifications

Length: 25 ft
Conductors: 2
Jacket: PVC
Material: Copper
Color: White
Volts AC: 600
Gauge: 14 AWG
Length: 25 ft
Jacket: PVC
Color: White
Gauge: 14 AWG
Conductors: 2
Material: Copper
Volts AC: 600