NM-B - 14/2 Solid Copper White 100'

Item #: 0069693

Cat #: 142NMBGX100PAK

UPC: 048243263042

Company wide:
0 in stock
(2) 14 AWG Conductors and (1) 14 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, White, 100 ft. Package, Non-Metallic Sheathed Cable

Overview

(2) 14 AWG Conductors and (1) 14 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, White, 100 ft. Package, Non-Metallic Sheathed Cable
Also known as: 048243263042, 142NMBGX100PAK

Specifications

Length: 100 ft
Conductors: 2
Jacket: PVC
Material: Copper
Color: White
Volts AC: 600
Gauge: 14 AWG
Length: 100 ft
Jacket: PVC
Color: White
Gauge: 14 AWG
Conductors: 2
Material: Copper
Volts AC: 600