12/3 NM-B Solid Copper Yellow 100'

Item #: 0069690

Cat #: 123NMBGX100PAK

UPC: 048243263592

Company wide:
0 in stock
Documents & Guides
(3) 12 AWG Conductors and (1) 12 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, Yellow, 100 ft. Package.

Overview

(3) 12 AWG Conductors and (1) 12 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, Yellow, 100 ft. Package.
Also known as: 048243263592, 123NMBGX100PAK

Specifications

Length: 100 ft
Conductors: 3
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Volts AC: 600
Color: Yellow
Length: 100 ft
Gauge: 12 AWG
Material: Copper
Color: Yellow
Conductors: 3
Jacket: PVC
Volts AC: 600