12/2 NM-B Solid Copper Yellow 50'

Item #: 0069689

Cat #: 122NMBGX50PAK

UPC: 048243263080

Company wide:
0 in stock
(2) 12 AWG Conductors and (1) 12 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, Yellow, 50 ft. Package.

Overview

(2) 12 AWG Conductors and (1) 12 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, Yellow, 50 ft. Package.
Also known as: 048243263080, 122NMBGX50PAK

Specifications

Conductors: 2
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Length: 50 ft
Volts AC: 600
Color: Yellow
Conductors: 2
Jacket: PVC
Length: 50 ft
Color: Yellow
Gauge: 12 AWG
Material: Copper
Volts AC: 600