12/2 NM-B Solid Copper Yellow 25'

Item #: 0069688

Cat #: 122NMBGX25PAK

UPC: 048243263073

Company wide:
0 in stock
(2) 12 AWG Conductors and (1) 12 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, Yellow, 25 ft. Package.

Overview

(2) 12 AWG Conductors and (1) 12 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, Yellow, 25 ft. Package.
Also known as: 048243263073, 122NMBGX25PAK

Specifications

Length: 25 ft
Conductors: 2
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Volts AC: 600
Color: Yellow
Length: 25 ft
Gauge: 12 AWG
Material: Copper
Color: Yellow
Conductors: 2
Jacket: PVC
Volts AC: 600