NM-B - 12/2 Solid Copper Yellow 100'

Item #: 0069687

Cat #: 122NMBGX100PAK

UPC: 048243263097

Company wide:
0 in stock
(2) 12 AWG Conductors and (1) 12 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, Yellow, 100 ft. Package, Non-Metallic Sheathed Cable

Overview

(2) 12 AWG Conductors and (1) 12 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, Yellow, 100 ft. Package, Non-Metallic Sheathed Cable
Also known as: 048243263097, 122NMBGX100PAK

Specifications

Length: 100 ft
Conductors: 2
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Volts AC: 600
Color: Yellow
Length: 100 ft
Gauge: 12 AWG
Material: Copper
Color: Yellow
Conductors: 2
Jacket: PVC
Volts AC: 600