10/3 NM-B Solid Copper Orange 25'

Item #: 0069685

Cat #: 103NMBGX25PAK

UPC: 048243263622

Company wide:
0 in stock
Documents & Guides
(3) 10 AWG Conductors and (1) 10 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, Orange, 25 ft. Package.

Overview

(3) 10 AWG Conductors and (1) 10 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, Orange, 25 ft. Package.
Also known as: 048243263622, 103NMBGX25PAK

Specifications

Length: 25 ft
Gauge: 10 AWG
Conductors: 3
Color: Orange
Jacket: PVC
Material: Copper
Volts AC: 600
Length: 25 ft
Conductors: 3
Jacket: PVC
Volts AC: 600
Gauge: 10 AWG
Color: Orange
Material: Copper