4/0 AWG Bare Stranded Copper Wire, 1000'

Item #: 0069682

Cat #: 4ABCSTRX1000

UPC: 980100335939

$ 10.19 FT
Company wide:
22,445 in stock
Documents & Guides
4/0 AWG Bare Stranded Copper Wire, 1000 Ft. Length

Overview

4/0 AWG Bare Stranded Copper Wire, 1000 Ft. Length

Bare copper wires are the most common type of wire used for grounidng. All electrical devices must be grounded. In the event of a fault, grounding provides a safe pathway for electricity to travel. The current passes back to the ground or earth.

Also known as: 980100335939, 4ABCSTRX1000, bare

Specifications

Length: 1000 ft
Gauge: 4/0 AWG
Conductors: 1
Material: Soft Drawn Copper
Stranding: Stranded
Package Type: Reel
Length: 1000 ft
Conductors: 1
Stranding: Stranded
Gauge: 4/0 AWG
Material: Soft Drawn Copper
Package Type: Reel