250 Stranded Copper Wire Soft Drawn 500'

Item #: 0069680

Cat #: 250BCSTRX500

UPC: 884842038601

$ 12.24 FT
Company wide:
0 in stock
Documents & Guides
Bare Copper, Soft Drawn, 250 AWG, 19 Strand, 500 Foot Reel

Overview

Bare Copper, Soft Drawn, 250 AWG, 19 Strand, 500 Foot Reel
Also known as: 884842038601, 250BCSTRX500

Specifications

Gauge: 250 kcmil
Length: 500 ft
Conductors: 1
Material: Soft Drawn Copper
Stranding: Stranded
Gauge: 250 kcmil
Conductors: 1
Stranding: Stranded
Length: 500 ft
Material: Soft Drawn Copper