2 Bare Stranded Copper Wire, 1000 Ft.

Item #: 0069677

Cat #: 2BCSTRX1000

UPC: 48243335237

$ 3.80 FT
Company wide:
24,332 in stock
Documents & Guides
2 AWG Bare Stranded Copper Wire, 1000 Ft. Length

Overview

2 AWG Bare Stranded Copper Wire, 1000 Ft. Length

Bare copper wires are the most common type of wire used for grounidng. All electrical devices must be grounded. In the event of a fault, grounding provides a safe pathway for electricity to travel. The current passes back to the ground or earth.

Also known as: 48243335237, 2BCSTRX1000

Specifications

Length: 1000 ft, Cut to Length
Gauge: 2 AWG
Volts AC: 600
Conductors: 1
Material: Soft Drawn Copper
Stranding: Stranded
Length: 1000 ft, Cut to Length
Volts AC: 600
Material: Soft Drawn Copper
Gauge: 2 AWG
Conductors: 1
Stranding: Stranded