6 AWG XHHW-2 Stranded Aluminum Black 1000'

Item #: 0069668

Cat #: 6XHHWABLAX1000

UPC: 980120541013

$ 0.43 FT
Company wide:
127,568 in stock
Documents & Guides
6 AWG, XHHW-2, Compact Stranded Aluminum, 600V, Black, 1000 ft. Reel.

Overview

6 AWG, XHHW-2, Compact Stranded Aluminum, 600V, Black, 1000 ft. Reel.

Type XHHW-2 or RW90 wires are primarily used for power distribution and are sometimes referred to as feeders. They may be used in wet or dry locations with conductor temperatures not exceeding 90 Degees Celsius and may be used in conduit and recognized raceways as specified in the National Electric Code.

Also known as: 980120541013, 6XHHWABLAX1000

Specifications

Length: 1000 ft
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 6 AWG
Material: Aluminum
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Length: 1000 ft
Volts AC: 600
Gauge: 6 AWG
Jacket: XLPE
Package Type: Reel
Color: Black
Conductors: 1
Material: Aluminum
Stranding: Stranded