4 AWG XHHW-2 Stranded Aluminum Black 5000'

Item #: 0069664
Cat #: 4XHHWABLAX5000
UPC: 032886541537
$ 0.35 FT
Company wide:
27,290 in stock
Documents & Guides
4 AWG, XHHW-2, Compact Stranded Aluminum, 600V, Black.

Overview

4 AWG, XHHW-2, Compact Stranded Aluminum, 600V, Black.
Type XHHW-2 or RW90 wires are primarily used for power distribution and are sometimes referred to as feeders. They may be used in wet or dry locations with conductor temperatures not exceeding 90 Degees Celsius and may be used in conduit and recognized raceways as specified in the National Electric Code.
Also known as: 032886541537, 4XHHWABLAX5000

Specifications

Gauge: 4
Color: Black
Length: Cut to Length, 5000 ft
Volts AC: 600
Conductors: 1
Material: Aluminum
Jacket: XLPE
Stranding: Stranded
Gauge: 4
Length: Cut to Length, 5000 ft
Conductors: 1
Jacket: XLPE
Color: Black
Volts AC: 600
Material: Aluminum
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)