4 AWG XHHW-2 Stranded Aluminum Black 1000'

Item #: 0069663

Cat #: 4XHHWABLAX1000

UPC: 980120541518

$ 0.53 FT
Company wide:
168,701 in stock
Documents & Guides
4 AWG, XHHW-2, Compact Stranded Aluminum, 600V, Black.

Overview

4 AWG, XHHW-2, Compact Stranded Aluminum, 600V, Black.

Type XHHW-2 or RW90 wires are primarily used for power distribution and are sometimes referred to as feeders. They may be used in wet or dry locations with conductor temperatures not exceeding 90 Degees Celsius and may be used in conduit and recognized raceways as specified in the National Electric Code.

Also known as: 980120541518, 4XHHWABLAX1000

Specifications

Gauge: 4 AWG
Length: 1000 ft
Color: Black
Volts AC: 600
Conductors: 1
Material: Aluminum
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Gauge: 4 AWG
Color: Black
Conductors: 1
Jacket: XLPE
Package Type: Reel
Length: 1000 ft
Volts AC: 600
Material: Aluminum
Stranding: Stranded