350 MCM XHHW-2 Stranded Aluminum Black 1000'

Item #: 0069662

Cat #: 350XHHWABLAX1000

UPC: 980120542560

$ 2.88 FT
Company wide:
0 in stock
Documents & Guides
350 MCM, XHHW-2, Compact Stranded Aluminum, 600V, Black, 1000 ft. Reel.

Overview

350 MCM, XHHW-2, Compact Stranded Aluminum, 600V, Black, 1000 ft. Reel.

XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.

Also known as: 980120542560, 350XHHWABLAX1000

Specifications

Length: 1000 ft
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 350 kcmil
Material: Aluminum
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Length: 1000 ft
Volts AC: 600
Gauge: 350 kcmil
Jacket: XLPE
Package Type: Reel
Color: Black
Conductors: 1
Material: Aluminum
Stranding: Stranded