300 XHHW-2 Stranded Aluminum Black 4000'

Item #: 0069661

Cat #: 300XHHWABLA4000MCR

UPC: 662927534282

$ 2.84 FT
Company wide:
47,873 in stock
Documents & Guides
300 MCM, XHHW-2, Compact Stranded Aluminum, 600V, Black.

Overview

300 MCM, XHHW-2, Compact Stranded Aluminum, 600V, Black.

Type XHHW-2 or RW90 wires are primarily used for power distribution and are sometimes referred to as feeders. They may be used in wet or dry locations with conductor temperatures not exceeding 90 Degees Celsius and may be used in conduit and recognized raceways as specified in the National Electric Code.

Also known as: 662927534282, 300XHHWABLA4000MCR, 300 mcm wire

Specifications

Length: 4000 ft, Cut to Length
Color: Black
Gauge: 300 kcmil
Volts AC: 600
Conductors: 1
Material: Aluminum
Jacket: XLPE
Stranding: Stranded
Length: 4000 ft, Cut to Length
Gauge: 300 kcmil
Conductors: 1
Jacket: XLPE
Color: Black
Volts AC: 600
Material: Aluminum
Stranding: Stranded