300 XHHW Stranded Aluminum, Black, 1000' Reel

Item #: 0069660

Cat #: 300XHHWABLAX1000

UPC:

Company wide:
0 in stock
Documents & Guides
300 MCM, XHHW-2, Compact Stranded Aluminum, 600V, Black 1000 ft.

Overview

300 MCM, XHHW-2, Compact Stranded Aluminum, 600V, Black 1000 ft.
Also known as: 300XHHWABLAX1000

Specifications

Length: 1000 ft
Color: Black
Gauge: 300 kcmil
Volts AC: 600
Conductors: 1
Material: Aluminum
Jacket: XLPE
Stranding: Stranded
Length: 1000 ft
Gauge: 300 kcmil
Conductors: 1
Jacket: XLPE
Color: Black
Volts AC: 600
Material: Aluminum
Stranding: Stranded