3/0 AWG XHHW-2 Stranded Aluminum Black 7000'

Item #: 0069659

Cat #: 3AXHHWABLAX7000MCR

UPC: 662927035758

$ 1.51 FT
Company wide:
23,108 in stock
Documents & Guides
3/0 AWG, XHHW-2, Compact Stranded Aluminum, 600V, Black.

Overview

3/0 AWG, XHHW-2, Compact Stranded Aluminum, 600V, Black.

Type XHHW-2 or RW90 wires are primarily used for power distribution and are sometimes referred to as feeders. They may be used in wet or dry locations with conductor temperatures not exceeding 90 Degees Celsius and may be used in conduit and recognized raceways as specified in the National Electric Code.

Also known as: 662927035758, 3AXHHWABLAX7000MCR

Specifications

Length: 7000 ft, Cut to Length
Gauge: 3/0 AWG
Color: Black
Volts AC: 600
Conductors: 1
Material: Aluminum
Jacket: XLPE
Stranding: Stranded
Length: 7000 ft, Cut to Length
Color: Black
Conductors: 1
Jacket: XLPE
Gauge: 3/0 AWG
Volts AC: 600
Material: Aluminum
Stranding: Stranded