2 AWG XHHW-2 Stranded Aluminum Black 5000'

Item #: 0069654

Cat #: 2XHHWABLAX5000

UPC: 739373868084

$ 0.67 FT
Company wide:
47,310 in stock
Documents & Guides
2 AWG, XHHW-2, Compact Stranded Aluminum, 600V, Black.

Overview

2 AWG, XHHW-2, Compact Stranded Aluminum, 600V, Black.

Type XHHW-2 or RW90 wires are primarily used for power distribution and are sometimes referred to as feeders. They may be used in wet or dry locations with conductor temperatures not exceeding 90 Degees Celsius and may be used in conduit and recognized raceways as specified in the National Electric Code.

Also known as: 739373868084, 2XHHWABLAX5000

Specifications

Color: Black
Length: Cut to Length, 5000 ft
Gauge: 2 AWG
Volts AC: 600
Conductors: 1
Material: Aluminum
Jacket: XLPE
Stranding: Stranded
Color: Black
Gauge: 2 AWG
Conductors: 1
Jacket: XLPE
Length: Cut to Length, 5000 ft
Volts AC: 600
Material: Aluminum
Stranding: Stranded