2 AWG XHHW-2 Stranded Aluminum Black 1000'

Item #: 0069653
Cat #: 2XHHWABLAX1000
UPC: 662927378077
$ 0.92 FT
Company wide:
143,221 in stock
Documents & Guides
2 AWG, XHHW-2, Compact Stranded Aluminum, 600V, Black.

Overview

2 AWG, XHHW-2, Compact Stranded Aluminum, 600V, Black.
Type XHHW-2 or RW90 wires are primarily used for power distribution and are sometimes referred to as feeders. They may be used in wet or dry locations with conductor temperatures not exceeding 90 Degees Celsius and may be used in conduit and recognized raceways as specified in the National Electric Code.
Also known as: 662927378077, 2XHHWABLAX1000, #2 aluminum wire

Specifications

Length: 1000 ft
Color: Black
Gauge: 2
Volts AC: 600
Conductors: 1
Material: Aluminum
Jacket: XLPE
Stranding: Stranded
Length: 1000 ft
Gauge: 2
Conductors: 1
Jacket: XLPE
Color: Black
Volts AC: 600
Material: Aluminum
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)