6 USE-2/RHH/RHW-2 Aluminum 5000'

Item #: 0069648

Cat #: 6USEABLAX5000MCR

UPC: 739373882424

$ 0.53 FT
Company wide:
19,910 in stock
Documents & Guides
6 AWG, USE-2/RHH/RHW-2, Compact Stranded Aluminum, Black. AA-8030 AL Series XLPE 600V.

Overview

6 AWG, USE-2/RHH/RHW-2, Compact Stranded Aluminum, Black. AA-8030 AL Series XLPE 600V.

Primarily used as Type USE-2 direct-buried underground service entrance, but is also listed for RHH or RHW-2 making it suitable for applications in raceways for general purpose lighting and power circuits.

Also known as: 739373882424, 6USEABLAX5000MCR

Specifications

Color: Black
Length: Cut to Length, 5000 ft
Volts AC: 600
Conductors: 1
Gauge: 6 AWG
Jacket: CPE
Material: Aluminum
Color: Black
Volts AC: 600
Gauge: 6 AWG
Material: Aluminum
Length: Cut to Length, 5000 ft
Conductors: 1
Jacket: CPE