6 USE-2/RHH/RHW-2 Aluminum 1000'

Item #: 0069647
Cat #: 6USEABLAX1000
UPC: 662927890715
$ 0.43 FT
Company wide:
54,889 in stock
Documents & Guides
6 AWG, USE-2/RHH/RHW-2, Compact Stranded Aluminum, Black. AA-8030 AL Series XLPE 600V.

Overview

6 AWG, USE-2/RHH/RHW-2, Compact Stranded Aluminum, Black. AA-8030 AL Series XLPE 600V.
Primarily used as Type USE-2 direct-buried underground service entrance, but is also listed for RHH or RHW-2 making it suitable for applications in raceways for general purpose lighting and power circuits.
Also known as: 662927890715, 6USEABLAX1000

Specifications

Length: 1000 ft
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 6
Jacket: CPE
Length: 1000 ft
Volts AC: 600
Gauge: 6
Color: Black
Conductors: 1
Jacket: CPE

Customer Reviews

No reviews for this product
(0)