4 USE-2/RHH/RHW-2 Aluminum 500'

Item #: 0069644

Cat #: USE4STRBLK500RL

UPC: 980120577401

Company wide:
0 in stock
Documents & Guides
4 AWG, USE-2/RHH/RHW-2, Compact Stranded Aluminum, Black. AA-8030 AL Series XLPE 600V. 500 ft. Reel.

Overview

4 AWG, USE-2/RHH/RHW-2, Compact Stranded Aluminum, Black. AA-8030 AL Series XLPE 600V. 500 ft. Reel.
Also known as: 980120577401, USE4STRBLK500RL, 4USEAX500

Specifications

Length: 500 ft
Gauge: 4 AWG
Color: Black
Volts AC: 600
Conductors: 1
Jacket: CPE
Material: Aluminum
Length: 500 ft
Color: Black
Conductors: 1
Material: Aluminum
Gauge: 4 AWG
Volts AC: 600
Jacket: CPE