4 USE-2/RHH/RHW-2 Aluminum 5000'

Item #: 0069643
Cat #: 4USEABLAX5000MCR
UPC: 662927452685
$ 0.50 FT
Company wide:
23,987 in stock
Documents & Guides
4 AWG, USE-2/RHH/RHW-2, Compact Stranded Aluminum, Black. AA-8030 AL Series XLPE 600V.

Overview

4 AWG, USE-2/RHH/RHW-2, Compact Stranded Aluminum, Black. AA-8030 AL Series XLPE 600V.
For use in conduit or suitable for use as underground service entrance cable for direct burial per NEC®. Good choice for industrial applications where better insulation toughness and resistance to moisture and heat are desired
Also known as: 662927452685, 4USEABLAX5000MCR

Specifications

Gauge: 4
Color: Black
Length: Cut to Length, 5000 ft
Volts AC: 600
Conductors: 1
Jacket: CPE
Material: Aluminum
Gauge: 4
Length: Cut to Length, 5000 ft
Conductors: 1
Material: Aluminum
Color: Black
Volts AC: 600
Jacket: CPE

Customer Reviews

No reviews for this product
(0)