4 USE-2/RHH/RHW-2 Aluminum Green 1000'

Item #: 0069642

Cat #: 4USEAGREX1000

UPC: 739373856685

$ 0.61 FT
Company wide:
29,181 in stock
Documents & Guides
4 AWG, USE-2/RHH/RHW-2, Compact Stranded Aluminum, Green. AA-8030 AL Series XLPE 600V. 1000 ft. Reel.

Overview

4 AWG, USE-2/RHH/RHW-2, Compact Stranded Aluminum, Green. AA-8030 AL Series XLPE 600V. 1000 ft. Reel.

Type USE-RHH-RHW-2 building wire and service cable is recognized for use as general purpose wiring at a maximum conductor temperature of 90°C in wet or dry locations for installation in air, conduit or other recognized raceways and for direct burial in circuits not exceeding 600 volts.

Also known as: 739373856685, 4USEAGREX1000

Specifications

Color: Green
Gauge: 4 AWG
Length: 1000 ft
Volts AC: 600
Conductors: 1
Jacket: CPE
Material: Aluminum
Color: Green
Length: 1000 ft
Conductors: 1
Material: Aluminum
Gauge: 4 AWG
Volts AC: 600
Jacket: CPE