PLATT logo

3/0 USE-2/RHH/RHW-2 Aluminum 5000'

Item #: 0069641
Cat #: 3AUSEABLAX5000MCR
UPC: 662927142852
$2.42 FT
Company wide:
16,803 in stock
Documents & Guides
3/0 AWG, USE-2/RHH/RHW-2, Compact Stranded Aluminum, Black. AA-8030 AL Series XLPE 600V.

Overview

3/0 AWG, USE-2/RHH/RHW-2, Compact Stranded Aluminum, Black. AA-8030 AL Series XLPE 600V.
Also known as: 662927142852, 3AUSEABLAX5000MCR

Specifications

Gauge: 3/0
Color: Black
Length: Cut to Length, 5000 ft
Volts AC: 600
Conductors: 1
Jacket: CPE
Material: Aluminum
Gauge: 3/0
Length: Cut to Length, 5000 ft
Conductors: 1
Material: Aluminum
Color: Black
Volts AC: 600
Jacket: CPE

Customer Reviews

No reviews for this product
(0)