1/0 USE-2/RHH/RHW-2 Aluminum 1000'

Item #: 0069637
Cat #: 1AUSEABLAX1000
UPC: 662927414928
$ 0.96 FT
Company wide:
18,969 in stock
Documents & Guides
1/0 AWG, USE-2/RHH/RHW-2, Compact Stranded Aluminum, Black. AA-8030 AL Series XLPE 600V.

Overview

1/0 AWG, USE-2/RHH/RHW-2, Compact Stranded Aluminum, Black. AA-8030 AL Series XLPE 600V.
Also known as: 662927414928, 1AUSEABLAX1000, screw driver, fire wire

Specifications

Length: 1000 ft, Cut to Length
Color: Black
Gauge: 1/0
Volts AC: 600
Conductors: 1
Jacket: CPE
Material: Aluminum
Length: 1000 ft, Cut to Length
Gauge: 1/0
Conductors: 1
Material: Aluminum
Color: Black
Volts AC: 600
Jacket: CPE

Customer Reviews

No reviews for this product
(0)