1 USE-2/RHH/RHW-2 Aluminum 5000'

Item #: 0069635
Cat #: 1USEABLAX5000MCR
UPC: 98012057818
$ 0.83 FT
Company wide:
18,089 in stock
Documents & Guides
1 AWG, USE-2/RHH/RHW-2, Compact Stranded Aluminum, Black. AA-8030 AL Series XLPE 600V.

Overview

1 AWG, USE-2/RHH/RHW-2, Compact Stranded Aluminum, Black. AA-8030 AL Series XLPE 600V.
Also known as: 98012057818, 1USEABLAX5000MCR

Specifications

Gauge: 1
Color: Black
Length: Cut to Length, 5000 ft
Volts AC: 600
Conductors: 1
Jacket: CPE
Material: Aluminum
Gauge: 1
Length: Cut to Length, 5000 ft
Conductors: 1
Material: Aluminum
Color: Black
Volts AC: 600
Jacket: CPE

Customer Reviews

No reviews for this product
(0)