1 USE-2/RHH/RHW-2 Aluminum 1000'

Item #: 0069634

Cat #: 1USEABLAX1000

UPC: 980120578163

$ 0.50 FT
Company wide:
19,680 in stock
Documents & Guides
1 AWG, USE-2/RHH/RHW-2, Compact Stranded Aluminum, Black. AA-8030 AL Series XLPE 600V.

Overview

1 AWG, USE-2/RHH/RHW-2, Compact Stranded Aluminum, Black. AA-8030 AL Series XLPE 600V.

Primarily used as Type USE-2 direct-buried underground service entrance, but is also listed for RHH or RHW-2 making it suitable for applications in raceways for general purpose lighting and power circuits.

Also known as: 980120578163, 1USEABLAX1000

Specifications

Gauge: 1 AWG
Length: 1000 ft
Color: Black
Volts AC: 600
Conductors: 1
Jacket: CPE
Gauge: 1 AWG
Color: Black
Conductors: 1
Length: 1000 ft
Volts AC: 600
Jacket: CPE