4 USE/RHH/RHW Copper Black 5000'

Item #: 0069630

Cat #: 4USECSTRBLA5000MCR

UPC: 048243995851

$ 3.07 FT
Company wide:
11,290 in stock
Documents & Guides
4 AWG, USE/RHH/RHW, Stranded Copper, Black, 600V.

Overview

4 AWG, USE/RHH/RHW, Stranded Copper, Black, 600V.

Service Entrance (SE) cables are electrical cables that bring power from electrical companies to residential buildings and our homes. The National Electric Code (NEC) indicates that service entrance cables are essentially used for services.

Also known as: 048243995851, 4USECSTRBLA5000MCR

Specifications

Gauge: 4 AWG
Material: Copper
Color: Black
Length: Cut to Length, 5000 ft
Volts AC: 600
Conductors: 1
Jacket: CPE
Gauge: 4 AWG
Color: Black
Volts AC: 600
Jacket: CPE
Material: Copper
Length: Cut to Length, 5000 ft
Conductors: 1