2/0 USE/RHH/RHW Copper Black 5000'

Item #: 0069629

Cat #: 2AUSECSTR5000MCR

UPC: 048243995943

$ 8.42 FT
Company wide:
4,126 in stock
Documents & Guides
2/0 AWG, USE/RHH/RHW, Stranded Copper, Black, 600V.

Overview

2/0 AWG, USE/RHH/RHW, Stranded Copper, Black, 600V.

For use in conduit or suitable for use as underground service entrance cable for direct burial per NEC®. Good choice for industrial applications where better insulation toughness and resistance to moisture and heat are desired.

Also known as: 048243995943, 2AUSECSTR5000MCR, double lot, Double ott

Specifications

Material: Copper
Color: Black
Length: Cut to Length, 5000 ft
Gauge: 2/0 AWG
Volts AC: 600
Conductors: 1
Jacket: CPE
Material: Copper
Length: Cut to Length, 5000 ft
Volts AC: 600
Jacket: CPE
Color: Black
Gauge: 2/0 AWG
Conductors: 1